Shop All Dock Doors, Seals & Shelters
Goffs
G1 8' x 10' Manually Operated Mesh Bug Screen Door G1-B-CH-FM-810
Mfr # 418G1BCHFM810
Zoro # G011719318
product price: $3,999.99
/ea
Free Shipping & Returns
$3,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goffs
- MFR # 418G1BCHFM810
- Zoro # G011719318
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Description
Choose a reliable door for your facility with this Goff's G1 8' x 10' manually operated mesh bug screen door G1-B-CH-FM-810. This door was designed to outfit small 8' x 10' openings to maintain work and traffic flow. It is made with corrosion-resistant material that creates long term durability. The mesh door panels are easy to replace adding to the longevity of this door. The mesh panels can also be easily swapped for solid panels sold separately during colder months. The fiberglass wind bars are resistant to bends and breaks and yield to direct impact without permanent damage. The wind bars and PVC side guides are also rust and corrosion resistant even in wet applications. The full-width header roll cover helps maximize the seal of the door to provide protection and environmental separation.This convenient Goff's bug screen door ships partially pre-assembled to reduce install time and ensure quality standards. It operates manually using a maintenance-free chain hoist. This chain hoist uses an integrated brake to allow the door to be stopped at any point. This screen door is ideal for low to medium traffic areas. The mesh door creates a seal at exterior openings such as loading docks. This seal helps keep out unwanted bugs and pests while the mesh material allows light and fresh air to flow into the work area. The mesh also provides a 65% shade factor that reduces heat from the sun creating a more ideal work environment for employees. This door is ideal for use in warehouse settings.Overall Dimensions:Width: 8'Depth: 9 1/2''Height: 10'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- FAKRO Fakro 66892 LWT Wooden Insulated Attic Ladder; 300Lbs (66892)
- BUDGIT HOISTS Latch Kit (11330705)
- ZORO SELECT Expand. Stem Kit, Range 3/4" to 7/8" (442R58)
- CHASE Swinging Door, 8 x 3 ft, Metallic Gray (3696RMGR)
- CHASE Swinging Door, 8 x 7 ft, Metallic Gray, PR (AIR2008496MGR)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- ZORO SELECT Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RBLA)
- Goffs Dock Doors, Seals & Shelters