Shop All Dock Doors, Seals & Shelters
Goffs
CG20-W-FM-910 Clean Guard 9' x 10' Wash Down Vinyl Door with Window Rect
Mfr # 418CG20WFM910
Zoro # G611719343
product price: $21,079.99
/ea
Free Shipping & Returns
$21,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goffs
- MFR # 418CG20WFM910
- Zoro # G611719343
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Description
Choose a reliable high-performance door for your facility with this Goff's CG20-W-FM-910 Clean Guard 9' x 10' wash down vinyl door with window and intelligent control system. This door was designed to outfit small 9' x 10' interior openings for wash down procedure areas. It is made with corrosion-resistant material that creates long term durability. The vinyl door panels have welded seams and are rot tear mildew and UV ray resistant. The panels are also easy to replace adding to the longevity of this door. The fiberglass wind bars are resistant to bends and breaks and yield to direct impact without permanent damage. The wind bars and PVC side guides are also rust and corrosion resistant even in wet applications. The full-width header roll cover provides protection and environmental separation while the full-width window panel allows increased visibility and safety. This door is equipped with dual weather seals that prevent water from escaping or contaminants from coming inside. This door is ideal for use in warehouse settings.This high-performance wash down door features a direct drive motor with intelligent control system. This system features touch screen controls and interprets switch and sensor signals using a relay logic board. It operates the direct drive motor allowing the door to open close and stop. It operates at 20'' per second making it ideal for low to medium traffic areas. This versatile unit features an auto-close timer that is easily adjusted and is compatible with a range of voltage inputs. It also features door interlock and fire alarm safety activation. It ships pre-wired with quick connects and inside a NEMA4X enclosure simplifying installation and start-up. This enclosure also protects the system from potential dust debris and moisture. This unit uses an IP67 photo eye sensor that is specifically designed for wet environments. It stops the door if movement is detected preventing potential workplace accidents. Its auto-reset after impact reduces downtime allowing productivity to be maintained.Overall Dimensions:Width: 9'Depth: 11 1/2''Height: 10'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 10" x 6' - 1-ply (EE1-910-06-T3)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- ALL GEAR Braid Composite Double, 7/8"x300ft, 2Eyes (AGDBC78300E2)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR (AIR2007284BLA)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10-P)
- CHASE Swinging Door, 7 x 6 ft, Royal Blue, PR (7284RD25RBL)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- Goffs Dock Gates & Doors