Shop All Dock Doors, Seals & Shelters
Goffs
2000-B-FM-910 Model 2000 9' x 10' Vinyl Door with Window and Relay Control System
Mfr # 4182000BFM910
Zoro # G311719346
product price: $12,240.99
/ea
Free Shipping & Returns
$12,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goffs
- MFR # 4182000BFM910
- Zoro # G311719346
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Description
Choose a reliable high-performance door for your facility with this Goff's 2000-B-FM-910 Model 2000 9' x 10' vinyl door with window and relay control. This door was designed to outfit small 9' x 10' interior openings to maintain work and traffic flow. It is made with corrosion-resistant material that creates long term durability. The vinyl door panels have welded seams and are rot tear mildew and UV ray resistant. The panels are also easy to replace adding to the longevity of this door. The fiberglass wind bars are resistant to bends and breaks and yield to direct impact without permanent damage. The wind bars and PVC side guides are also rust and corrosion resistant even in wet applications. The full-width header roll cover provides protection and environmental separation while the full-width window panel allows increased visibility and safety. This door is ideal for use in warehouse settings.This high-performance vinyl door features a direct drive motor with relay control system. This system controls the door and interprets switch and sensor signals using a relay logic board. It operates the direct drive motor allowing the door to open close and stop. It operates at 20'' per second making it ideal for low to medium traffic areas. This versatile unit features an auto-close timer that is easily adjusted and is compatible with a range of voltage inputs. It ships pre-wired with quick connects and inside a NEMA4X enclosure simplifying installation and start-up. This enclosure also protects the system from potential dust debris and moisture. This unit uses reflective photo eye sensors that stop the door if movement is detected preventing potential workplace accidents. Its auto-reset after impact reduces downtime allowing productivity to be maintained.Overall Dimensions:Width: 9'Depth: 11 1/2''Height: 10'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Green, Wood Base (R06-EEW-PMA-3UNN)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- VESTIL 36" Dock Seal Draft Blocker YL (DRAFT-36-YL)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (AIR2006084MGR)
- Goffs Dock Gates & Doors