Shop All Dock Doors, Seals & Shelters
Goffs
10' x 10' Side Seal Mesh Bug Door SS-B-UH-1010
Mfr # 418SSBUH1010
Zoro # G511719337
product price: $1,968.99
/ea
Free Shipping & Returns
$1,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goffs
- MFR # 418SSBUH1010
- Zoro # G511719337
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Description
Choose a reliable door for your facility with this Goff's 10' x 10' side seal mesh bug door SS-B-UH-1010. This door was designed to outfit 10' x 10' exterior openings to maintain work and traffic flow. It is made with quality mesh material that creates long term durability. The polyester scrim mesh provides very small openings that are difficult for insects to penetrate. This keeps out unwanted bugs and pests while allowing light and fresh air to flow into the work area. The mesh also provides a 65% shade factor that reduces heat from the sun creating a more ideal work environment for employees. The full-width upper valance helps maximize the seal of the door to provide protection and environmental separation. This versatile mesh door allows flexible space to be created without the need for costly permanent construction.This convenient Goff's bug screen door is opened and closed manually. Tie-back straps are included to hold the curtain tightly bundled and provide maximum clearance when the door is opened. The leading edge of the door is equipped with a fiberglass tube and a pliable hem to assure a secure seal is made when the door is closed. The stainless steel wall bracket features a keyhole slot to allow the door to be fastened to jam. The floor sweep of this mesh door creates a seal between it and the floor while the center cam lock extends a galvanized steel pin into the floor and ensures the door is stabilized. This creates full protection for exterior openings such as loading docks. This door is ideal for use in warehouse settings.Overall Dimensions:Width: 10'Height: 10'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- BUYERS PRODUCTS 10 Foot Heavy Duty Retractable Ratchet Tie Down (5483105)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RCGR)
- CHASE Swinging Door, 8 x 8 ft, Cloud Gray, PR (9696RD25CGR)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084RDCGR)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- Goffs Dock Gates & Doors