Shop All Relief Valves
Goetze Kg
PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI
Mfr # 6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI
Zoro # G712043866
product price: $702.99
/ea
Free Shipping & Returns
$702.99
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
- Brand Goetze Kg
- MFR # 6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI
- Zoro # G712043866
- Country of Origin Germany
- Category Relief Valves
Description
Pressure relief Valve, GunmetalAngle-typeStandard with diaphragmGaseous mediaLifting leverValve Dimension: DN15Male thread NPT-m / Female thread NPT-fInlet Dimension: DN15 1/2''Outlet Dimension: DN20 3/4''PTFE/EPDM Seal: Polytetrafluorethylen / Ethylen-Propylene-Diene StandardASME Sec. VIII Div. 1 approval for gasesPressure set at 100 PSI
Documents & Resources
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
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- VITA NEEDLE CO Stainless Steel 304 Tubing 19 RW @ 12" (G1137)
- ZORO SELECT 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAL5)
- LEGEND VALVE 3/4" S-607 CPVC BALL VALVE (202-414)
- GOETZE KG High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI (812sGK-15-NPT-m/-15/-FKM 150 PSI)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- APOLLO VALVES Safety Relief Valve, 2-1/2In, 15psi, Bronze (1420608)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 100 psi (6010HGE01-AM0100)
- AQUATROL Adjustable Relief Valve, 1/2 In, 400 psi (69A1B1M2U1-400)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 250psi (6010JHM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 100 psi (6010DCE01-AM0100)
- Goetze Kg Relief Valves