Shop All Relief Valves
Goetze Kg
PRV series 6420, ASME+ABS approved, Gunmetal, Angled, for liquid media, with lifting lever, 150 PSI
Mfr # 6420mFL-50-NPTm/NPTf-50/50-PTFE/EPDM 150 PSI
Zoro # G412043869
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
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
- Brand Goetze Kg
- MFR # 6420mFL-50-NPTm/NPTf-50/50-PTFE/EPDM 150 PSI
- Zoro # G412043869
- Country of Origin Germany
- Category Relief Valves
Description
Pressure relief Valve, GunmetalAngle-typeStandard with diaphragmLiquid mediaLifting leverValve Dimension: DN50Male thread NPT-m / Female thread NPT-fInlet Dimension: DN50 - 2''Outlet Dimension: DN50 - 2''PTFE/EPDM Seal: Polytetrafluorethylen / Ethylen-Propylene-Diene StandardASME Sec. VIII Div. 1 approval for liquidPressure set at 150 PSI
Documents & Resources
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
- BOOSTER BATH Elevated Dog Bath/Grooming Center, La (BB-LARGE-RED)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- SMITH-COOPER 1/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010500)
- KOHLER Assembly, Slider (1213357-CP)
- GOETZE KG High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI (812sGK-15-NPT-m/-15/-FKM 150 PSI)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- GOETZE KG PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI (6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 15 psi (6010JHM01-AM-15)
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS (541DDBKMAA0150)
- APOLLO VALVES Safety Relief Valve, 1-1/2 x 2 In, 15 psi, BtuH: 1, 900, 000 (13214B15)
- AQUATROL Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT (560GF1M1A1-200)
- Goetze Kg Relief Valves