Shop All Relief Valves
Goetze Kg
PRV series 6420, ASME+ABS approved, Gunmetal, Angled, for liquid media, with lifting lever, 150 PSI
Mfr # 6420mFL-40-NPTm/NPTf-40/40-PTFE/EPDM 150 PSI
Zoro # G012043870
Free Shipping & Returns
$1,441.99
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
- Brand Goetze Kg
- MFR # 6420mFL-40-NPTm/NPTf-40/40-PTFE/EPDM 150 PSI
- Zoro # G012043870
- Country of Origin Germany
- Category Relief Valves
Description
Pressure relief Valve, GunmetalAngle-typeStandard with diaphragmLiquid mediaLifting leverValve Dimension: DN40Male thread NPT-m / Female thread NPT-fInlet Dimension: DN40 - 1 1/2''Outlet Dimension: DN40 - 1 1/2''PTFE/EPDM Seal: Polytetrafluorethylen / Ethylen-Propylene-Diene StandardASME Sec. VIII Div. 1 approval for liquidPressure set at 150 PSI
Documents & Resources
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
- USA INDUSTRIALS Polyethylene Tubing - 3/16" ID x 5/16" OD x 100 ft. Long (ZUSA-HT-2920)
- ZORO SELECT 2" NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (4316000464)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7002)
- T&S BRASS Replacement Spray Valve, B-0107 (B-0107*****##*)
- GOETZE KG PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI (6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI)
- GOETZE KG High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI (812sGK-15-NPT-m/-15/-FKM 150 PSI)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- ZURN Lead Free 1/2" P1500Xl (12-P1500XL)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1A1M2U1-150)
- GENTEC HP Regulator, CGA-346, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-DGK-C346-01-NR)
- Goetze Kg Valves