Shop All Relief Valves
Goetze Kg
PRV series 6420, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 150PSI
Mfr # 6420mGL-50-NPTm/NPTf-50/50-PTFE/EPDM 150 PSI
Zoro # G112043879
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
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
- Brand Goetze Kg
- MFR # 6420mGL-50-NPTm/NPTf-50/50-PTFE/EPDM 150 PSI
- Zoro # G112043879
- Country of Origin Germany
- Category Relief Valves
Description
Pressure relief Valve, GunmetalAngle-typeStandard with diaphragmGaseous mediaLifting leverValve Dimension: DN50Male thread NPT-m / Female thread NPT-fInlet Dimension: DN50 - 2''Outlet Dimension: DN50 - 2''PTFE/EPDM Seal: Polytetrafluorethylen / Ethylen-Propylene-Diene StandardASME Sec. VIII Div. 1 approval for gasesPressure set at 150 PSI
Documents & Resources
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
- DIXON 4" Threaded Cast Iron Foot Valve (DFVS40)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 36", Clear (NFW150-03TC-G)
- WORLD DRYER Hand Dryer (GXT9-SS)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF2SV)
- GOETZE KG PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI (6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI)
- GOETZE KG High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI (812sGK-15-NPT-m/-15/-FKM 150 PSI)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- DAYTON Relief Valve, 6 GPM, 3/4 NPT x 3/4 NPT (4KGZ7)
- APOLLO VALVES POP Safety Valve, 3/4 x 1-1/4In, 50 psi (541EDBKMAA0050)
- CALEFFI 253044 Safety Relief Valve (253044)
- WATTS T and P Relief Valve, 3/4 In. Outlet (L100XL-3)
- Goetze Kg Relief Valves