Shop All Relief Valves
Goetze Kg
PRV series 6420, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI
Mfr # 6420mGL-40-NPTm/NPTf-40/40-PTFE/EPDM 100 PSI
Zoro # G612043867
product price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
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
- Brand Goetze Kg
- MFR # 6420mGL-40-NPTm/NPTf-40/40-PTFE/EPDM 100 PSI
- Zoro # G612043867
- Country of Origin Germany
- Category Relief Valves
Description
Pressure relief Valve, GunmetalAngle-typeStandard with diaphragmgaseous mediaLifting leverValve Dimension: DN40Male thread NPT-m / Female thread NPT-fInlet Dimension: DN40 - 1 1/2''Outlet Dimension: DN40 - 1 1/2''PTFE/EPDM Seal: Polytetrafluorethylen / Ethylen-Propylene-Diene StandardASME Sec. VIII Div. 1 approval for gasesPressure set at 100 PSI
Documents & Resources
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
- ZORO SELECT 3" FNPT Galvanized Tee (2WJ21)
- LEGRIS Metric Push-to-Connect Fitting (3188 10 00)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5001)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- GOETZE KG PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI (6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI)
- GOETZE KG High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI (812sGK-15-NPT-m/-15/-FKM 150 PSI)
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS (541DDBKMAA0150)
- HONEYWELL Ds06-100-Dus-Lf 1/2 Inch Ds06 (DS06-100-D)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 15 psi (88A2A1M1K1-15)
- WATTS Fill and Relief Valve, 1/2 In, 15 psi, Iron (1450F)
- Goetze Kg Relief Valves