Shop All Relief Valves
Goetze Kg
High Performance PRV series 812, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200PSI
Mfr # 812sGK-20-NPT-m/-20/-FKM 200 PSI
Zoro # G312043877
product price: $303.99
/ea
Free Shipping & Returns
$303.99
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
- Brand Goetze Kg
- MFR # 812sGK-20-NPT-m/-20/-FKM 200 PSI
- Zoro # G312043877
- Country of Origin Germany
- Category Relief Valves
Description
High Performance Pressure relief Valve, Brass Atmospheric Dischargenon-gastight, open spring housing for neutral gaseous mediaStandard with twist-type lifting mechanismValve Dimension: DN20Male thread NPT-mInlet Dimension: DN20 3/4''FKM Seal: FluorocarbonASME Sec. VIII Div. 1 approval for gasesPressure set at 200 PSI
Documents & Resources
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
- AIGNEP USA 1/8" Socket x MNPT Chrome Brass Ball Valve 2-Way (86330-53-02)
- KOHLER 59.69 in L, 34 in W, White (8332-0)
- GRUVLOK Branch Tee, Ductile Iron, 3 x 3 x 2 in (0390020543)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- GOETZE KG High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI (812sGK-15-NPT-m/-15/-FKM 150 PSI)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- GOETZE KG PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI (6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI)
- WATTS Regulator 3/4 In. FIPS X 3/4 In.FIPS Forged Bronze Pressure Relief Valve (374A)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01-AM-15)
- APOLLO VALVES POP Safety Valve, 1/2 x 3/4 In, 150 psi (511DCDKMAA0150)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-AM-30)
- Goetze Kg Relief Valves