Shop All Relief Valves
Goetze Kg
High Performance PRV series 812, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 150PSI
Mfr # 812sGK-20-NPT-m/-20/-FKM 150 PSI
Zoro # G812043865
product price: $303.99
/ea
Free Shipping & Returns
$303.99
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
- Brand Goetze Kg
- MFR # 812sGK-20-NPT-m/-20/-FKM 150 PSI
- Zoro # G812043865
- Country of Origin Germany
- Category Relief Valves
Description
High Performance Pressure relief Valve, Brass Atmospheric Dischargenon-gastight, open spring housing for neutral gaseous mediaStandard with twist-type lifting mechanismValve Dimension: DN20Male thread NPT-mInlet Dimension: DN20 3/4''FKM Seal: FluorocarbonASME Sec. VIII Div. 1 approval for gasesPressure set at 150 PSI
Documents & Resources
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
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (22600066315000)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- GOETZE KG High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI (812sGK-15-NPT-m/-15/-FKM 150 PSI)
- GOETZE KG PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI (6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- ANDERSON GREENWOOD Crosby 7695GPM 350Psi 2in Relief Valve (835F1624-J)
- LESER 40.19GPM THREADED 10PSI 1/2IN NPT RELIEF VALVE (4592.2482)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,300 psi (740EF1M1K1-300)
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-15)
- Goetze Kg Valves