Shop All Relief Valves
Goetze Kg
High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 175PSI
Mfr # 812sGK-15-NPT-m/-15/-FKM 175 PSI
Zoro # G712043873
Free Shipping & Returns
$279.99
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
- Brand Goetze Kg
- MFR # 812sGK-15-NPT-m/-15/-FKM 175 PSI
- Zoro # G712043873
- Country of Origin Germany
- Category Relief Valves
Description
High Performance Pressure relief Valve, Brass Atmospheric Dischargenon-gastight, open spring housing for neutral gaseous mediaStandard with twist-type lifting mechanismValve Dimension: DN15Male thread NPT-mInlet Dimension: DN15 1/2''FKM Seal: FluorocarbonASME Sec. VIII Div. 1 approval for gasesPressure set at 175 PSI
Documents & Resources
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
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-BL)
- SLOAN Control Module Assembly (ETF-450-A)
- PARKER 1/8" Compression Brass Nut 10PK (61C-2)
- GOETZE KG High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI (812sGK-15-NPT-m/-15/-FKM 150 PSI)
- GOETZE KG PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for gaseous media, with lifting lever, 100PSI (6450mGL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01-KM0150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-AM-125)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- Goetze Kg Relief Valves