Shop All Rivet Nuts
Goebel
Rivet Nut, M6-1.00 Thread Size, Steel, 250 PK
Mfr # LHS4-610-6.6
Zoro # G206888522
product price: $80.15
/pk 250, $0.32/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Yellow
- Grip Range 4.20mm to 6.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LHS4-610-6.6
- Zoro # G206888522
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 4.20mm to 6.60mm |
System of Measurement | Metric |
Description
LHS4-610-6.6, Goebel GO-NUT LH Series Rivetnut Insert, M6x1.0 ISO Thread Size, (4.20 - 6.60mm Grip Range), H Style Semi-Hex Body, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.050.0850)
- GRIP-RITE NAIL MSN STL 1"" 50# (1TFMAS)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (00335)
- SIMPSON STRONG-TIE Sheet Metal Screw, #9 x 1 1/2 in, Mechanically Galvanized Hex Head Hex Drive (SD9112R100)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Aluminum, 250 PK (LKA1-420-165)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Stainless Steel, 250 PK (FSI2-420-80)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.534 in L, Steel, 100 PK (U69136.019.0081)
- Goebel Rivet Nuts