Shop All Rivet Nuts
Goebel
Rivet Nut, M5x0.8 Thread Size, Steel, 250 PK
Mfr # LHS4-580-5.7
Zoro # G606889372
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M5x0.8
- Material Steel
- Finish Zinc Yellow
- Grip Range 3.30mm to 5.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # LHS4-580-5.7
- Zoro # G606889372
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M5x0.8 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 3.30mm to 5.70mm |
System of Measurement | Metric |
Description
LHS4-580-5.7, Goebel GO-NUT LH Series Rivetnut Insert, M5x0.8 ISO Thread Size, (3.30 - 5.70mm Grip Range), H Style Semi-Hex Body, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, For Screw Size 3/8" , Brass Plain Finish (Z9217BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 10 PK (M37200.180.0001)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated, 10 PK (7463SD1-PWR)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-130)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-260)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Stainless Steel, 250 PK (LHI2-518-150)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 250 PK (LHS4-813-200)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- Goebel Rivet Nuts