Shop All Rivet Nuts
Goebel
Rivet Nut, M5x0.8 Thread Size, Steel, 250 PK
Mfr # LHS4-580-3.3
Zoro # G606889358
product price: $50.59
/pk 250, $0.20/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M5x0.8
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.50mm to 3.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LHS4-580-3.3
- Zoro # G606889358
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M5x0.8 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.50mm to 3.30mm |
System of Measurement | Metric |
Description
LHS4-580-3.3, Goebel GO-NUT LH Series Rivetnut Insert, M5x0.8 ISO Thread Size, (0.50 - 3.30mm Grip Range), H Style Semi-Hex Body, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37183.100.0001)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10112)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-20)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-312)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LKS4-420-165)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK (LKS4-813-200)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 250 PK (LHS4-813-200)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SSS3-420-165)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .906 in L, Steel, 12 PK (70726)
- Goebel Rivet Nuts