Shop All Rivet Nuts
Goebel
Rivet Nut, M10-1.50 Thread Size, Steel, 250 PK
Mfr # LHS4-1015-3.8
Zoro # G706889265
product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M10-1.50
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.70mm to 3.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LHS4-1015-3.8
- Zoro # G706889265
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M10-1.50 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.70mm to 3.80mm |
System of Measurement | Metric |
Description
LHS4-1015-3.8, Goebel GO-NUT LH Series Rivetnut Insert, M10x1.5 ISO Thread Size, (0.70 - 3.80mm Grip Range), H Style Semi-Hex Body, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Steel Hex Head Hex Drive, 300 PK (21422)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 10 PK (3431218075)
- ZORO SELECT M4-0.70 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0040)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (60997)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (FSS3-420-80)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (LHS4-832-80)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Steel, 1000 PK (XS-08130S)
- Goebel Rivet Nuts