Shop All Rivet Nuts
Goebel
Rivet Nut, #8-32 Thread Size, Steel, 250 PK
Mfr # LKS4-832-130
Zoro # G206889055
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.080" to 0.130"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # LKS4-832-130
- Zoro # G206889055
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.080" to 0.130" |
System of Measurement | Inch |
Description
LKS4-832-130, Goebel GO-NUT LK Series Rivetnut Insert, 8-32 UNC-2B Thread Size, (0.080 - 0.130 Grip Range), "L" Style Round Body Splined, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09170)
- ZORO SELECT Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 50 PK (51NXLTH188)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2005-3-BLANK)
- ZORO SELECT Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M51080.120.0001)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (SKA1-632-80)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (FSS3-832-75)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 250 PK (LHS4-813-200)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- Goebel Rivet Nuts