Shop All Rivet Nuts
Goebel
Rivet Nut, #8-32 Thread Size, Steel, 250 PK
Mfr # LHS4-832-80
Zoro # G906888570
product price: $32.99
/pk 250, $0.13/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #8-32
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.020" to 0.080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LHS4-832-80
- Zoro # G906888570
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.020" to 0.080" |
System of Measurement | Inch |
Description
LHS4-832-80, Goebel GO-NUT LH Series Rivetnut Insert, 8-32 UNC-2B Thread Size, (0.020 - 0.080 Grip Range), H Style Semi-Hex Body, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 50 PK (M01230.100.0016)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Steel Body, 100 PK (1HBN8)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (11107SHPT)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (LKA1-632-80)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-225)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Stainless Steel, 250 PK (LHI2-518-150)
- GOEBEL Lockbolt Collar, 0.495 in - 0.535 in Flange Dia., .295 in -.315 in L, 304 Stainless Steel (GGCM-I6Z)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (FSS3-518-125)
- GOEBEL Lockbolt Collar, 0.505 in - 0.528 in Flange Dia., .421 in -.437 in L, 304 Stainless Steel (GGCS-I8Z)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-150)
- Goebel Rivet Nuts