Shop All Rivet Nuts
Goebel
Rivet Nut, #8-32 Thread Size, Steel, 250 PK
Mfr # FSS3-832-75
Zoro # G406888568
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Grip Range 0.010" to 0.075"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # FSS3-832-75
- Zoro # G406888568
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.010" to 0.075" |
System of Measurement | Inch |
Description
FSS3-832-75, Goebel GO-NUT FS Series Rivetnut Insert, 8-32 UNC Thread Size (0.010 - 0.075 Grip Range) Round Body, Heavy Duty Flat Head, Steel 1008, Zinc Clear Trivalent Chromate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0100)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U01000.075.0900)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (08198)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0125)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SSS3-420-165)
- GOEBEL Rivet Nut, #6-32 Thread Size, Steel, 250 PK (FSS3-632-75)
- GOEBEL Lockbolt Collar, 0.505 in - 0.528 in Flange Dia., .421 in -.437 in L, 304 Stainless Steel (GGCS-I8Z)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (LKA1-632-80)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (LHI2-632-80)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-150)
- Goebel Rivet Nuts