Shop All Rivet Nuts
Goebel
Rivet Nut, #6-32 Thread Size, Steel, 250 PK
Mfr # LHS4-632-80
Zoro # G906888549
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #6-32
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.020" to 0.080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # LHS4-632-80
- Zoro # G906888549
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.020" to 0.080" |
System of Measurement | Inch |
Description
LHS4-632-80, Goebel GO-NUT LH Series Rivetnut Insert, 6-32 UNC-2B Thread Size, (0.020 - 0.080 Grip Range), H Style Semi-Hex Body, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55080.100.0001)
- L.H. DOTTIE Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 2-1/2 in L, 100 PK (5MB38212)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0636)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- GOEBEL Rivet Nut, M6-1.00 Thread Size, Steel, 250 PK (LHS4-610-6.6)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Steel, 250 PK (FSS3-632-75)
- GOEBEL Rivet Nut, M6-1.00 Thread Size, Steel, 250 PK (LHS4-610-4.2)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-150)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel (BTI-CPB2-2520-500/B1)
- Goebel Rivet Nuts