Shop All Rivet Nuts
Goebel
Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK
Mfr # FSI2-632-75
Zoro # G206888577
product price: $78.99
/pk 250, $0.32/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Grip Range 0.010" to 0.075"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # FSI2-632-75
- Zoro # G206888577
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Rivet Nut |
Material | Stainless Steel |
Finish | Passivated |
Grip Range | 0.010" to 0.075" |
System of Measurement | Inch |
Description
FSI2-632-75, Goebel GO-NUT FS Series Rivetnut Insert, 6-32 UNC Thread Size (0.010 - 0.075 Grip Range) Round Body, Heavy Duty Flat Head, Stainless Steel, Passivated, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Universal, 0.312x3 In, PK10 (WWG-CLPUZ-013)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 6 PK (932125)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNF4801200-050P2)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 250 PK (LHS4-813-200)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-260)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (LKA1-632-80)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- Goebel Rivet Nuts