Shop All Rivet Nuts
Goebel
Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK
Mfr # SKA1-632-80
Zoro # G106889179
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Aluminum
- Finish Plain
- Grip Range 0.020" to 0.080"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # SKA1-632-80
- Zoro # G106889179
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Rivet Nut |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.020" to 0.080" |
System of Measurement | Inch |
Description
SKA1-632-80, Goebel GO-NUT SK Series Rivetnut Insert, 6-32 UNC-2B Thread Size, (0.020 - 0.080 Grip Range), "K" Style Round Body Splined, Low Profile Head, Aluminum 5056, Plain, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE NAIL BOX HDG 7DX2.25"" 5# (7HGBX5)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK (77066)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 40 PK (62821)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 250 PK (LHS4-813-200)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK (LKS4-813-200)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- GOEBEL Lockbolt Collar, 0.375 in - 0.407 in Flange Dia., .270 in -.291 in L, 304 Stainless Steel (GGCS-I6Z)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.75 in L, Steel, 25 PK (U69136.031.0125)
- Goebel Rivet Nuts