Shop All Rivet Nuts
Goebel
Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK
Mfr # LKS4-518-312
Zoro # G506888888
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.150" to 0.312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # LKS4-518-312
- Zoro # G506888888
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.150" to 0.312" |
System of Measurement | Inch |
Description
LKS4-518-312, Goebel GO-NUT LK Series Rivetnut Insert, 5/16-18 UNC-2B (.150-.312 Grip) Round Body Splined, Large Flange Head, Steel, Zinc Yellow Avk; AVK A-L Knurled Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish, 2500 PK (14WCB)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-M7-)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (FSS3-832-75)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (LHI2-632-80)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (SKA1-632-80)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (FSI2-632-75)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.39 in Flange Dia., 0.535 in L, Steel, 50 PK (CAH2-1024-225-50)
- Goebel Rivet Nuts