Shop All Rivet Nuts
Goebel
Rivet Nut, 3/8"-16 Thread Size, Steel, 250 PK
Mfr # SKS4-616-150
Zoro # G106889308
product price: $66.25
/pk 250, $0.27/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.027" to 0.150"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # SKS4-616-150
- Zoro # G106889308
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.027" to 0.150" |
System of Measurement | Inch |
Description
SKS4-616-150, Goebel GO-NUT SK Series Rivetnut Insert, Unified, 3/8-16 UNC-2B Thread Size (.027-.150 Grip) (0.69-3.81mm Grip) "K" Style Round Body Splined, Low Profile Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07041.062.0150)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.120.1000)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 50MM Zinc Plated Steel 25PK (9089639)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0466-188)
- GOEBEL Rivet Nut, M6-1.00 Thread Size, Steel, 250 PK (LHS4-610-6.6)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (LHS4-832-80)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-225)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .516 in - .546 in L, Aluminum (XA-11080)
- Goebel Rivet Nuts