Shop All Rivet Nuts
Goebel
Rivet Nut, 3/8"-16 Thread Size, Steel, 250 PK
Mfr # LKS4-616-312
Zoro # G406888896
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.150" to 0.312"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # LKS4-616-312
- Zoro # G406888896
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.150" to 0.312" |
System of Measurement | Inch |
Description
LKS4-616-312, Goebel GO-NUT LK Series Rivetnut Insert, Unified, 3/8-16 UNC-2B Thread Size (.150-.312 Grip) (3.81-7.92mm Grip) "L" Style Round Body Splined, Flat Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 , RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (CR3DGAL)
- MIDWEST FASTENER 3/32" x 1-5/8" Zinc Plated Steel Hitch Pin Clips 100PK (50271)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35203)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.3600)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (LKA1-632-80)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (SKA1-632-80)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (FSI2-632-75)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel (BTI-CA-3716S-200/B1)
- Goebel Rivet Nuts