Shop All Rivet Nuts
Goebel
Rivet Nut, 3/8"-16 Thread Size, Steel, 250 PK
Mfr # FSS3-616-115
Zoro # G606888610
product price: $92.15
/pk 250, $0.37/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Grip Range 0.030mm to 0.115mm
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # FSS3-616-115
- Zoro # G606888610
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.030mm to 0.115mm |
System of Measurement | Inch |
Description
FSS3-616-115, Goebel GO-NUT FS Series Rivetnut Insert, 3/8-16 UNC Thread Size (0.030 - 0.115 Grip Range) Round Body, Heavy Duty Flat Head, Steel 1008, Zinc Clear Trivalent Chromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.062.0450)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Stainless Steel, 250 PK (LHI2-518-150)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-260)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-130)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (SKA1-632-80)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 14mm L, Rubber, 8 PK (39471)
- Goebel Rivet Nuts