Shop All Rivet Nuts
Goebel
Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK
Mfr # LKS4-420-260
Zoro # G606888856
product price: $41.99
/pk 250, $0.17/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.165" to 0.260"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LKS4-420-260
- Zoro # G606888856
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.165" to 0.260" |
System of Measurement | Inch |
Description
LKS4-420-260, Goebel GO-NUT LK Series Rivetnut Insert, Unified, 1/4-20 UNC-2B Thread Size (.165-.260 Grip) (4.19-6.60mm Grip) "L" Style Round Body Splined, Flat Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 , RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-600370US-100P)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Yellow Zinc, 1 7/16 in Ht, 5 PK (U12422.125.0002)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-7-PKT)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK (LKS4-813-200)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-312)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- ALLSTAR Large Head Aluminum Rivet; White, 250PK (ALL18158)
- Goebel Rivet Nuts