Shop All Rivet Nuts
Goebel
Rivet Nut, 1/4"-20 Thread Size, Stainless Steel, 250 PK
Mfr # FSI2-420-80
Zoro # G306888590
product price: $139.99
/pk 250, $0.56/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Grip Range 0.020" to 0.080"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # FSI2-420-80
- Zoro # G306888590
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Stainless Steel |
Finish | Passivated |
Grip Range | 0.020" to 0.080" |
System of Measurement | Inch |
Description
FSI2-420-80, Goebel GO-NUT FS Series Rivetnut Insert, 1/4-20 UNC Thread Size (0.020 - 0.080 Grip Range) Round Body, Heavy Duty Flat Head, Stainless Steel, Passivated, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPS-027)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-318-G100)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33610.012.0046)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U51000.037.1000)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (FSI2-632-75)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (FSS3-518-125)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK (LKS4-813-200)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (FSS3-832-75)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- Goebel Rivet Nuts