Shop All Rivet Nuts
Goebel
Rivet Nut, 1/4"-20 Thread Size, Aluminum, 250 PK
Mfr # LKA1-420-165
Zoro # G206888720
product price: $61.89
/pk 250, $0.25/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Aluminum
- Finish Plain
- Grip Range 0.027" to 0.165"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LKA1-420-165
- Zoro # G206888720
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.027" to 0.165" |
System of Measurement | Inch |
Description
LKA1-420-165, Goebel GO-NUT LK Series Rivetnut Insert, 1/4-20 UNC-2B Thread Size, (0.027 - 0.165 Grip Range), "L" Style Round Body Splined, Large Flange Head, Aluminum 5056, Plain, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain (1CFZ5)
- RIP-TIE Reclosable Fastener, 15 ft, 5/8" Wd, Black (W-15-LRL-BK)
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0050)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK (M04104.120.0060)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (FSS3-518-125)
- GOEBEL Lockbolt Collar, 0.495 in - 0.535 in Flange Dia., .295 in -.315 in L, 304 Stainless Steel (GGCM-I6Z)
- GOEBEL Lockbolt Collar, 0.505 in - 0.528 in Flange Dia., .421 in -.437 in L, 304 Stainless Steel (GGCS-I8Z)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- Goebel Rivet Nuts