Shop All Rivet Nuts
Goebel
Rivet Nut, 1/4"-20 Thread Size, Aluminum, 250 PK
Mfr # FSA1-420-80
Zoro # G106888493
product price: $59.35
/pk 250, $0.24/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Aluminum
- Finish Plain
- Grip Range 0.020" to 0.080"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # FSA1-420-80
- Zoro # G106888493
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.020" to 0.080" |
System of Measurement | Inch |
Description
FSA1-420-80, Goebel GO-NUT FS Series Rivetnut Insert, 1/4-20 UNC Thread Size (0.020 - 0.080 Grip Range) Round Body, Heavy Duty Flat Head, Aluminum, Plain, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54602)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Stainless Steel Body, 500 PK (U33670.015.0054)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58WZ)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Lockbolt Collar, 0.375 in - 0.407 in Flange Dia., .270 in -.291 in L, 304 Stainless Steel (GGCS-I6Z)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Stainless Steel, 250 PK (FSI2-420-80)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Aluminum (XA-11180)
- Goebel Rivet Nuts