Shop All Rivet Nuts
Goebel
Rivet Nut, 1/2"-13 Thread Size, Steel, 250 PK
Mfr # LHS4-813-200
Zoro # G106888547
product price: $198.99
/pk 250, $0.80/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.063" to 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LHS4-813-200
- Zoro # G106888547
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.063" to 0.200" |
System of Measurement | Inch |
Description
LHS4-813-200, Goebel GO-NUT LH Series Rivetnut Insert, 1/2-13 UNC-2B Thread Size, (0.063 - 0.200 Grip Range), H Style Semi-Hex Body, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4191-SS)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Steel, Torx Drive, 47 PK (56046)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWS1010U5)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/4 in Sq (WWG-0250-3000GB)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, #6-32 Thread Size, Steel, 250 PK (FSS3-632-75)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (SKA1-632-80)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (LHS4-832-80)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.674 in L, Steel, 20 PK (U69155.037.0165)
- Goebel Rivet Nuts