Shop All Rivet Nuts
Goebel
Rivet Nut, 1/2"-13 Thread Size, Steel, 1000 PK
Mfr # LKS4-813-200
Zoro # G906888686
product price: $730.99
/pk 1000, $0.73/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.063" to 0.200"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LKS4-813-200
- Zoro # G906888686
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.063" to 0.200" |
System of Measurement | Inch |
Description
LKS4-813-200, Goebel GO-NUT LK Series Rivetnut Insert, 1/2-13 UNC-2B Thread Size, (0.063 - 0.200 Grip Range), "L" Style Round Body Splined, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01330.037.0002)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (U51060.037.0050)
- USA INDUSTRIALS M4-0.70 x 16 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-468)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HU-0750USSHZYBAGGR)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (LHI2-632-80)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (LKA1-632-80)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (LKS4-1024-130)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LKS4-420-165)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 250 PK (LHS4-813-200)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- Goebel Rivet Nuts