Shop All Rivet Nuts
Goebel
Rivet Nut, #10-24 Thread Size, Steel, 250 PK
Mfr # LKS4-1024-225
Zoro # G906888945
product price: $37.55
/pk 250, $0.15/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Zinc Yellow
- Grip Range 0.130" to 0.225"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LKS4-1024-225
- Zoro # G906888945
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.130" to 0.225" |
System of Measurement | Inch |
Description
LKS4-1024-225, Goebel GO-NUT LK Series Rivetnut Insert, Unified, 10-24 UNC-2B Thread Size (.130-.225 Grip) (3.30-5.72mm Grip) "L" Style Round Body Splined, Flat Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 , RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade 2, Zinc Plated Finish (20205)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51050.060.0014)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (HF18120300-025P2)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (U01330.075.0002)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-150)
- GOEBEL Rivet Nut, M6-1.00 Thread Size, Steel, 250 PK (LHS4-610-6.6)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (LHS4-832-80)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 31.32 mm L, Steel (BTI-CPB2-610-12.7/B1)
- Goebel Rivet Nuts