Shop All Rivet Nuts
Goebel
Rivet Nut, #10-24 Thread Size, Aluminum, 250 PK
Mfr # LKA1-1024-130
Zoro # G106888639
product price: $46.89
/pk 250, $0.19/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Aluminum
- Finish Plain
- Grip Range 0.020" to 0.130"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # LKA1-1024-130
- Zoro # G106888639
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Rivet Nut |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.020" to 0.130" |
System of Measurement | Inch |
Description
LKA1-1024-130, Goebel GO-NUT LK Series Rivetnut Insert, 10-24 UNC-2B Thread Size, (0.020 - 0.130 Grip Range), "L" Style Round Body Splined, Large Flange Head, Aluminum 5056, Plain, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05225)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Zinc Plated (K2024-ZN)
- PRECISION BRAND Arbor Shim, 0.0150x7/8 ID, Pk10 (25192)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (N04100.031.0400)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-312)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (FSI2-632-75)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Rivet Nut, #6-32 Thread Size, Steel, 250 PK (FSS3-632-75)
- GOEBEL Lockbolt Collar, 0.505 in - 0.528 in Flange Dia., .421 in -.437 in L, 304 Stainless Steel (GGCS-I8Z)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-ALS4T-813-200/B)
- Goebel Rivet Nuts