Shop All Rivet Nuts
Goebel
Lockbolt Collar, 0.505 in - 0.528 in Flange Dia., .421 in -.437 in L, 304 Stainless Steel
Mfr # GGCS-I8Z
Zoro # G302676047
product price: $0.51
/ea
Sold in multiples of 100 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size .395" to.405"
- Material 304 Stainless Steel
- Finish Zinc Plated
- Flange Diameter 0.505 in - 0.528 in
- Insert Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # GGCS-I8Z
- Zoro # G302676047
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Drill Bit Size | .395" to.405" |
Flange Diameter | 0.505 in - 0.528 in |
Insert Diameter | 1/4 in |
Overall Length | .421 in -.437 in |
Head Height | .071 in |
Details
Item | Lockbolt Collar |
Material | 304 Stainless Steel |
Finish | Zinc Plated |
Grip Range | .350 in-.366 in |
System of Measurement | Inch |
Material Grade | 304 |
Description
Stainless Steel 304 - zinc plated - 1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALOMA SS Shim, Type A, 0.005In, 300 Series, PK20 (A - 0.005)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 20 PK (931943)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- PORTER-CABLE Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18100)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (LBS4-420-280)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (FSS3-518-125)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- Goebel Rivet Nuts