Shop All Rivet Nuts
Goebel
Lockbolt Collar, 0.495 in - 0.535 in Flange Dia., .295 in -.315 in L, 304 Stainless Steel
Mfr # GGCM-I6Z
Zoro # G902676041
product price: $0.28
/ea
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size .305" to .315"
- Material 304 Stainless Steel
- Finish Zinc Plated
- Flange Diameter 0.495 in - 0.535 in
- Insert Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # GGCM-I6Z
- Zoro # G902676041
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Drill Bit Size | .305" to .315" |
Flange Diameter | 0.495 in - 0.535 in |
Insert Diameter | 3/16 in |
Overall Length | .295 in -.315 in |
Head Height | .068 in |
Details
Item | Lockbolt Collar |
Material | 304 Stainless Steel |
Finish | Zinc Plated |
Grip Range | .227 in-.247 in |
System of Measurement | Inch |
Material Grade | 304 |
Description
Stainless Stee 304 - zinc plated - 3/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L (U55000.112.0500)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel, 3050 PK (134HGFS)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01062.050.0450)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07127)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- GOEBEL Rivet Nut, #10-24 Thread Size, Stainless Steel, 250 PK (LHI2-1024-130)
- GOEBEL Rivet Nut, #6-32 Thread Size, Steel, 250 PK (FSS3-632-75)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LKS4-518-312)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-260)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Stainless Steel, 250 PK (FSI2-420-80)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.385 in L, Steel, 100 PK (CAH2-0632-080-100)
- Goebel Rivet Nuts