Shop All Rivet Nuts
Goebel
Lockbolt Collar, 0.375 in - 0.407 in Flange Dia., .270 in -.291 in L, 304 Stainless Steel
Mfr # GGCS-I6Z
Zoro # G102676070
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size .305" to .315"
- Material 304 Stainless Steel
- Finish Zinc Plated
- Flange Diameter 0.375 in - 0.407 in
- Insert Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # GGCS-I6Z
- Zoro # G102676070
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Drill Bit Size | .305" to .315" |
Flange Diameter | 0.375 in - 0.407 in |
Insert Diameter | 3/16 in |
Overall Length | .270 in -.291 in |
Head Height | .055 in |
Details
Item | Lockbolt Collar |
Material | 304 Stainless Steel |
Finish | Zinc Plated |
Grip Range | .215 in-.236 in |
System of Measurement | Inch |
Material Grade | 304 |
Description
Stainless Steel 304 - zinc plated - 3/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0175)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05086)
- ZORO SELECT Fully Threaded Rod, M2-0.4mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.020.1000)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (FSS3-832-75)
- GOEBEL Lockbolt Collar, 0.495 in - 0.535 in Flange Dia., .295 in -.315 in L, 304 Stainless Steel (GGCM-I6Z)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-260)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-225)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (SKA1-632-80)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 3/4 in L, Rubber, 7 PK (64551)
- Goebel Rivet Nuts