Goebel

Goebel Alu Case For Airpower Tools


product price: $468.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Goebel GO-520, Two Hand Operating For Blind Rivet Nuts And Bolts With Knop. Capacity: M5 - M10 (All Materials), M12 (Aluminum/Steel), Weight 2.09 kg, Length: 150mm, Height: 530mm, Nose Piece Deep: 70mm, Nose Piece Adapter: 26mm, Body Material: High Strength Aluminum, Lever Material: Steel, Code: 2290005200 Net Weight: 2.09 kgDimensions(Closed type): L 530 x W 150 mmRIVET NUTS/THREADED INSERTS Materials: Aluminum, Steel, Stainless Steel/Inox ISO Metric Thread Size: M5x0.8, M6x1.0, M8x1.25, M10x1.5. RIVET NUTS/THREADED INSERTS Materials: Aluminum, Steel ISO Metric Thread Size: M12X1.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.