Goebel

Goebel 2-Hand Operating For Blind Rivet Nuts & Bolts W/ Knop, Cap:10-24/10-32(All Materials), 1/2-13(Al/Stl) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hand Rivet Tools
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Goebel GO-510 Heavy Duty Manual Rivet Nut , High Leverage Design Reduces Grip Force Pressure & Increases Riveting Power, Riveting Capacity For Blind Rivet Nuts: M5-M10, All Materials, M12 (Aluminum/Steel), Dimensions (Closed type): L 530 x W 150 mm, Net Weight: 2.09 Kgs. ABS Case, Includes Five Threaded Mandrels: M5-M12 Plus Five Nosepieces: M5-M12, And a Service Wrench, Material: High Strength Aluminum Body & Large Steel Handles, Item Code: 2290005100.Dimensions (Closed type): L 530 x W 150 mm, Net Weight: 2.09 Kgs.RIVET NUTS/THREADED INSERTS Materials: Aluminum, Steel, Stainless Steel/Inox ISO Metric Thread Size: M5x0.8, M6x1.0, M8x1.25, M10x1.5.RIVET NUTS/THREADED INSERTS Materials: Aluminum, Steel ISO Metric Thread Size: M12X1.75.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products