Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 5/32 in Dia., Steel Body, 500 PK
Mfr # SBS-54LF
Zoro # G606888320
product price: $31.69
/pk 500, $0.06/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range .188-.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # SBS-54LF
- Zoro # G606888320
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .188-.250 in |
System of Measurement | Inch |
Description
SBS-54LF Goebel Open End Blind Rivet, 5/32, .156 Diameter [.188-.250 Grip Range], Large Flange Head Steel/Steel, Zinc Clear Trivalent Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEI FASTNERS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY1420-112HH-UF01)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.062.0500)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51010.037.0125)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151425)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-65-PM)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Aluminum Body, 500 PK (ABS-44LF)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACS-63-CE)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.098 in L, Aluminum Body (ABA-86-TEG)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 500 PK (ICI-64)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Steel Body, 250 PK (SD66BS200)
- Goebel Blind Rivets