Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 5/32 in Dia., Stainless Steel Body, 500 PK
Mfr # IBI-56LF
Zoro # G606888450
product price: $83.99
/pk 500, $0.17/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range .251-.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # IBI-56LF
- Zoro # G606888450
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .251-.375 in |
System of Measurement | Inch |
Description
IBI-56LF Goebel Open End Blind Rivet, 5/32, .156 Diameter [.251-.375 Grip Range], Large Flange Head T304 Stainless Steel/T304 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length, 100 PK (0605CSSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U51420.112.0001)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.551 in L, Steel Body (SBS-0414-GB)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-63LF)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-64MGRT)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABS-82-85MGCT)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-62)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64LF)
- Goebel Blind Rivets