Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 5/32 in Dia., Aluminum Body, 500 PK
Mfr # ABA-52LF
Zoro # G706888367
product price: $27.75
/pk 500, $0.06/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range .063-.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ABA-52LF
- Zoro # G706888367
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .063-.125 in |
System of Measurement | Inch |
Description
ABA-52LF Goebel Open End Blind Rivet, 5/32, .156 Diameter [.063-.125 Grip Range], Large Flange Head Aluminum/Aluminum, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Round U-Bolt, 3/8"-16, 2 29/64 in Wd, 3 1/4 in Ht, Plain Stainless Steel (S62000UB00)
- MARSON Metric Ribbed Rivnut Kit, Rn-1 (M39316)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (N04100.025.0175)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Oval Head Slotted Drive, 30 PK (61714)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-612)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, 18-8 Stainless Steel Body (IBI-0408-GI)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABA-68)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBM-53-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-64-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-62)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (10965PK)
- Goebel Blind Rivets