Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK
Mfr # IBI-68LF
Zoro # G906888273
product price: $69.99
/pk 250, $0.28/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range .376-.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # IBI-68LF
- Zoro # G906888273
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .376-.500 in |
System of Measurement | Inch |
Description
IBI-68LF Goebel Open End Blind Rivet, 3/16, .187 Diameter [.376-.500 Grip Range], Large Flange Head T304 Stainless Steel/T304 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX04014-100P1)
- X1 TOOLS Toggle Bolt, 3" L, 24 PK (X1E-CON-BOL-WIN-1030x24)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 10 PK (76262)
- NEWPORT FASTENERS #8-32 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (841687-PR-1000)
- GOEBEL Blind Rivet, Large Flanged Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56LF)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-616LF)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-66LF)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-616)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 1.003 in L, 18-8 Stainless Steel Body (IBI-67-GL)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-612LF)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-68-CE)
- Goebel Blind Rivets