Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK
Mfr # ABS-62LF
Zoro # G406888308
product price: $13.15
/pk 250, $0.05/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .063-.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ABS-62LF
- Zoro # G406888308
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .063-.125 in |
System of Measurement | Inch |
Description
ABS-62LF Goebel Open End Blind Rivet, 3/16, .187 Diameter [.063-.125 Grip Range], Large Flange Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (1788000)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62772)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.112.0001)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-63LF)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64LF)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBM-42-CE)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Aluminum Body, 500 PK (ABS-44LF)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.098 in L, Aluminum Body (ABA-86-TEG)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.610 in L, 18-8 Stainless Steel Body (IBI-0614-GI)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33192.018.0066)
- Goebel Blind Rivets