Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK
Mfr # ABA-66LF
Zoro # G606888313
product price: $23.89
/pk 250, $0.10/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range .251-.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ABA-66LF
- Zoro # G606888313
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .251-.375 in |
System of Measurement | Inch |
Description
ABA-66LF Goebel Open End Blind Rivet, 3/16, .187 Diameter [.251-.375 Grip Range], Large Flange Head Aluminum/Aluminum, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- FOREVERBOLT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FB3FHN3816P25)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24570CH)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.181 in L, Steel Body (SBS-86-GL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-62-PM)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-68-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-66-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-64-68MGCT)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-612)
- Goebel Blind Rivets