Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 1/8 in Dia., Aluminum Body, 500 PK
Mfr # ABS-44LF
Zoro # G206888225
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range .188-.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # ABS-44LF
- Zoro # G206888225
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .188-.250 in |
System of Measurement | Inch |
Description
ABS-44LF Goebel Open End Blind Rivet, 1/8, .125 Diameter [.188-.250 Grip Range], Large Flange Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- ZORO SELECT Grade 9, 3/4"-10 Hex Head Cap Screw, Ecoguard Steel, 3-1/2 in L, 70 PK (7556CH9)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBI-41-43MGRT)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (U07000.031.0600)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.610 in L, 18-8 Stainless Steel Body (IBI-0614-GI)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-68-CE)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-63LF)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-64MGRT)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.119 in L, 18-8 Stainless Steel Body (IBI-86-GL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABA-64)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Steel Body, 250 PK (U34133.018.6466)
- Goebel Blind Rivets