Shop All Blind Rivets
Goebel
Blind Rivet, Large Flanged Head, 1/8 in Dia., Aluminum Body, 500 PK
Mfr # ABS-44-46LFMGCT
Zoro # G406888575
product price: $21.45
/pk 500, $0.04/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range .187-.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ABS-44-46LFMGCT
- Zoro # G406888575
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .187-.375 in |
System of Measurement | Inch |
Description
ABS-44-46LFMGCT Goebel Multi-Grip Blind Rivet, 1/8, .125 Diameter [.187-.375 Grip Range], Large Flange Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU #9 x 2 1/2 in., 100 PK (FTSCD17T9212VP)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- ABB Cable Staples, Plastic, 50 PK (17-215)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 1000 PK (55A0304-EA-1000)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBI-42)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-66)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-66-GR)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-53)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-62)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-612LF)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Stainless Steel Body, 250 PK (U34185.018.6567)
- Goebel Blind Rivets