Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK
Mfr # ABA-52
Zoro # G706888374
product price: $32.89
/pk 1000, $0.03/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range .063-.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ABA-52
- Zoro # G706888374
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .063-.125 in |
System of Measurement | Inch |
Description
ABA-52 Goebel Open End Blind Rivet, 5/32, .156 Diameter [.063-.125 Grip Range], Dome Head Aluminum/Aluminum, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.279" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0279)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Stainless Steel, 316, Plain Finish (U55067.062.7200)
- VELCRO BRAND Tape, Strips, Loop, 2"x75ft., Blk, 75', 2" Wd, Black (VEL138)
- KO-KEN External-E E-Clip, Steel (C83)
- GOEBEL Blind Rivet, Large Flanged Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56LF)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBM-53-CE)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACS-64-CE)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.975 in L, Aluminum Body (ABA-67-GL)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK (ACS-46)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34181.018.0064)
- Goebel Blind Rivets