Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK
Mfr # SBS-65-PM
Zoro # G406889213
product price: $69.99
/pk 250, $0.28/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .236-.335 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # SBS-65-PM
- Zoro # G406889213
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .236-.335 in |
System of Measurement | Inch |
Description
SBS-65-PM Goebel Premium Blind Rivet, 3/16, .187 Diameter [.236-.335 Grip Range], Dome Head Steel/Steel, Zinc Clear Trivalent Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0050)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 1-7/8" L, 18-8 Stainless Steel Plain, 50 PK (3730ASLH188)
- L.H. DOTTIE #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC8321)
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650381)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK (ACI-42-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-610-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-64-CE)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-52)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.975 in L, Aluminum Body (ABA-67-GL)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-45)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- Goebel Blind Rivets