Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK
Mfr # SBS-616
Zoro # G406888421
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .876-1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # SBS-616
- Zoro # G406888421
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .876-1.00 in |
System of Measurement | Inch |
Description
SBS-616 Goebel Open End Blind Rivet, 3/16, .187 Diameter [.876-1.00 Grip Range], Dome Head Steel/Steel, Zinc Clear Finsih Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 4 in Bore Dia. (KG-400ST OIL)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0045)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 50 mm Lg (WS6S060500-001P1)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U51010.025.0300)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-65-PM)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-0618-GI)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-612LF)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.119 in L, 18-8 Stainless Steel Body (IBI-86-GL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABI-66-CE)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-616LF)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, 18-8 Stainless Steel Body, 50 PK (53966)
- Goebel Blind Rivets